Beli bosch holesaw adapter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  2. TRUSCO Holesaw E Type (Gergaji Lubang)
    61%
    Mulai

    Rp169.900

    TRUSCO Holesaw E Type (Gergaji Lubang)
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  3. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  4. TRUSCO Holesaw TSL (SKH59 Bi-Metal) (Gergaji Lubang)
    56%
    Mulai

    Rp179.900

    TRUSCO Holesaw TSL (SKH59 Bi-Metal) (Gergaji Lubang)
    Deskripsi:
    - Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
  5. BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  6. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  7. RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Mulai

    Rp4.799.900

    RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  8. Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)
    Mulai

    Rp139.900

    Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)
    Deskripsi:
    Kennedy Bi-Metal V/P Holesaw
    atribut:
    • Teeth Per Inch: 4 - 6 TPI
    • Cutting Depth (mm): 28.5
  9. TOTAL Holesaw Set (Gergaji Lubang)
    Mulai

    Rp85.900

    TOTAL Holesaw Set (Gergaji Lubang)
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  10. RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
  11. HITACHI Holesaw (Gergaji Lubang)
    Mulai

    Rp579.900

    HITACHI Holesaw (Gergaji Lubang)
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  12. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  13. RIDGID Holesaw Combination Kit (Gergaji Lubang)
    Mulai

    Rp6.299.900

    RIDGID Holesaw Combination Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
    • Catalog Number: 81500
  14. monotaro Holesaw Carbide (Gergaji Lubang)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp219.900

    monotaro Holesaw Carbide (Gergaji Lubang)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  15. OMI Hole Cutter E Type (Gergaji Lubang)
    70%
    Mulai

    Rp379.900

    OMI Hole Cutter E Type (Gergaji Lubang)
    Deskripsi:
    Usage:Steel, galvanized steel, Tin plate, etc.
    atribut:
    • Material: Center drill: SKH51
    • Overall Length (mm): 84
    • Type: E
    • Weight (g): 170
    • Effective Cutting Ability (mm): 1.6
    • Work Material: Steel, galvanized steel, tin plates, etc.
    • Usage Tool: For electric drill exclusive use
    • Drill Diameter (phi mm): 6
    • Effective Length (Maximum Cutting Depth) (mm): 8
    • Hole Saw Outer Diameter (mm): 40
    • Shank Diameter (mm): 10(No.3)
Daftar Harga bosch holesaw adapter Terbaru October 2026
BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang)Rp43.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
TRUSCO Holesaw E Type (Gergaji Lubang)Rp169.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900
TRUSCO Holesaw TSL (SKH59 Bi-Metal) (Gergaji Lubang)Rp179.900
BAHCO Holesaw Bi-Metal (Gergaji Lubang)Rp229.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
RIDGID Holesaw Plumber Kit (Gergaji Lubang)Rp4.799.900
Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)Rp139.900
TOTAL Holesaw Set (Gergaji Lubang)Rp85.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)